Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, M, 10, Black, PR
Mfr # W231039
Zoro # G010067021
product price: $164.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Gender Men's
- Insulated No
- Waterproof Yes
- Wide Toe Cap Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W231039
- Zoro # G010067021
- UPC # 195019052604
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Bungee Cord, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- Wolverine Foot Protection