Shop All Emergency Vehicle Lights & Lightbars
Wolo
WOLO Lookout Plus Gen 3 Amber LED Clear Lens, 52" Light Bar - 7950-A
Mfr # 7950-A
Zoro # G605637011
product price: $1,482.99
/ea
Sold in multiples of 20 for $29,659.80
Free Shipping & Returns
$29,659.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 7950-A
- Zoro # G605637011
- UPC # 80217079501
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Description
Wolo lookout plus gen 3 amber led clear lens, 52" light bar - 7950-a lookout plus is a high performance gen 3 low profile linear light bar designed with a field proven microprocessor circuit that has extremely low power consumption. The longer length of the light 52" bar makes it ideal for truck and tow vehicles. Using the latest gen 3 led technology, lookout plus has front and rear work lights, rear facing brake, and traffic advisory lights that produce an intense beam of light which can be seen in bright daylight. There are fifteen selectable warning light patterns and three traffic advisory patterns to choose from with the touch of a button. The switch control panel can be mounted on the vehicle's dashboard or console, using the double face tape provided, or use the mounting bracket which is secured with screws. The control panel is the command center for lookout plus, featuring a flash pattern indicator with eighteen mini red led's and four mini clear led work lights, on/off switch, led power indicator, and the micro push buttons switches used to select the light pattern. There are 26 gen 3 tir modules, in total, 104 one watt led's which are long life and totally maintenance free. Lookout plus has a modular lens design that is waterproof and made of strong clear polycarbonate plastic for an inconspicuous appearance. The exterior frame is made of extruded aluminum. Kit includes heavy-duty adjustable stainless steel universal mounting straps to secure light bar to the vehicle's window's ledge. 52"l x 12"w x 4-1/2"h. 12-volt / 7.38 amps at peak (brake & work lights on). Clear lens throughout; color is produced by gen 3 leds. All models have amber leds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Extension Handles (035178)
- UWS 54IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX LOW PROFILE (TBS-54-LP)
- ROBINAIR Vacuum Pump 115, 5 Cfm, 1 Stage (15510)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- WOLO Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A (7824MP-A)
- WOLO On Patrol LED Roof Mount Light Bar, 48 (7860-RB)
- WOLO Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Amber Clusters - 8050-A (8050-A)
- ECCO LED Lightbar (11-024CA-E-MG-WWG)
- MARADYNE FLUID POWER GROUP Fltr Assy, 1-1/4" NPT, 10 Mcrn, Rtrn Inductor (FPD5020N10NAR4B)
- ABRAMS T3 Series LED Grille Light Head - Blue (TG-300-B)
- CODE 3 XTP Multicolor, 8 LEDs Split, Red/Amber (XTP4MCRA)
- Wolo Automotive Lighting