Shop All Emergency Vehicle Lights & Lightbars
Wolo
WOLO Lookout Gen 3 Red LED Passenger / Blue LED Driver, 48" Light Bar - 7915-BR
Mfr # 7915-BR
Zoro # G705637027
Sold in multiples of 20 for $26,359.80
Free Shipping & Returns
$26,359.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 7915-BR
- Zoro # G705637027
- UPC # 80217079150
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Description
Wolo lookout gen 3 red led passenger / blue led driver, 48" light bar - 7915-br lookout is a high performance gen 3 low profile linear light bar designed with a field proven microprocessor circuit that has extremely low power consumption. Using the latest gen 3 led technology, lookout produces an intense beam of light which can be seen 360-degrees even in bright daylight. There are fifteen selectable warning light patterns and three traffic advisory patterns to choose from with the touch of a button. The switch control panel can be mounted on the vehicle's dashboard or console, using the provided double face tape, or hidden mounting bracket which is secured with screws. The control panel is the command center for lookout, featuring a flash pattern indicator with eighteen mini red leds and four mini clear leds that indicate alley and takedown light mode, on/off switch, and led power indicator. Ten micro push buttons switches are used to select light pattern. There are 22 gen 3 tir modules, in total, and 88 one watt led's which are long life and totally maintenance free. All models of lookout have a modular lens design that is highly waterproof and made of strong polycarbonate plastic that is clear for an inconspicuous appearance. The exterior frame is made of extruded aluminum. Kit includes stainless steel universal mounting straps for securing light bar to the window's ledge. 48"l x 12"w x 4"h. 12-volt / 6.50 amps at peak. All models have a clear lens throughout; color is produced by gen 3 leds. The traffic advisory on the back of the light, all models have amber leds. Red passanger and blue driver side color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ S170 Ambr P2/Pc Sdmrkr Clr Lens .156 Bllt (TQ S17-AC0M-1)
- DAYCO 65-67 Ford/Mercury 5.8/6.4/7.0L Radiator Hose, 70472 (70472)
- AFTERMARKET Allis Chalmers 7060 Decal Set (Side Panels Only) (MAE30-0076)
- SKF Shaft Seal, 1 x 1-1/4 x 1/8", HM14, Nitrile Rubber (9815)
- WOLO Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Amber Clusters - 8050-A (8050-A)
- WOLO On Patrol LED Roof Mount Light Bar, 48 (7860-RB)
- WOLO Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A (7824MP-A)
- ABRAMS Flex 6 LED Grille Light Head - Amber (FG-600-AA)
- CODE 3 Reflex LED Minibar, 11", Clear Lens, Amber (C5550CA)
- ECCO SAFETY GROUP SURFACE MOUNT AMBER LED HEAD 56 HIGH INTENSE LEDS 15 FLASH PATTERNS (3910A)
- LARSON ELECTRONICS Larson Electronics SLEDB-5-M-AMB 12V Rechargeable High Output LED Strobing Beacon; Permanent & Magnetic Mount - Amber (SLEDB-5-M-AMB)
- Wolo Emergency Vehicle Lights & Lightbars