Shop All Strobe and Flashing Lights
Wolo
Warning Light, Amber, Flashing
Mfr # 3050-A
Zoro # G1225391
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12V DC
- Lens Material Polycarbonate
- Flashes per Minute 80
- Height 4 in
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3050-A
- Zoro # G1225391
- UPC # 080217030502
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 4 in |
Length | 4 in |
Width | 3 5/8 in |
Diameter | 3 5/8 in |
Details
Item | Warning Light |
Power Source | 12V DC |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Polycarbonate |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Standards | SAE Class II |
Base Material | ABS Plastic |
Number of LEDs | 5 |
Current Drawn | 27.5 mA |
Features | Magnet Mount |
Includes | 10 ft Cord w/Lighter Plug |
Lens Design | Round Fresnel |
Number of Flash Patterns - Vehicle Lighting | 1 |
Voltage | 12 |
Watts | 6 |
Lens Color | Amber |
Mounting | Magnetic |
Lighting Technology | LED |
Light Modes | Flashing |
Description
Warning Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Amber, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Magnetic, Wiring Connection - Vehicle Lighting Lighter Plug, Standards SAE Class II, Lighting Technology - Vehicle Lighting LED, Power Source - Vehicle Lighting 12V DC, Number of LEDs 5, Length - Vehicle Lighting 4 in, Width - Vehicle Lighting 3 5/8 in, Height - Vehicle Lighting 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 11-1/2, M, Black, Steel, PR (RB2214)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- BRADY Pipe Marker, Storm Water, 2-1/2to7-7/8 In (7275-1)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- WOLO LED Warning Light, Red, 12/100VDC (3070P-R)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- WOLO Illume Plus, Amber LED, Mgnnt/Prmnnt Mount (3030MP-A)
- WOLO LED Warning Light, Blue, 12/60VDC (3085PPM-B)
- WOLO LED Warning Light, Red, 12/60VDC (3090PPM-R)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- Wolo Safety Alarms and Warnings