Shop All Automotive Horns & Accessories
Wolo
Three Trumpet Train Horn, Air
Mfr # 837
Zoro # G0594115
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 16 1/2 in
- Width (In.) 14 3/4 in
- Height (In.) 11 in
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 837
- Zoro # G0594115
- UPC # 080217008372
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 16 1/2 in |
Width (In.) | 14 3/4 in |
Height (In.) | 11 in |
Overall Width | 14 3/4 in |
Overall Height | 11 in |
Overall Length | 16 1/2 in |
Description
Three Trumpet Train Horn, Air, Length 16 1/2 In., Width 14 3/4 In., Height 11 In., Material Brass, Finish Chrome, Exterior Mount Mounting, Decibels 152 dB, Pressure 90 to 110 PSI, For Use On Trucks With Existing Onboard Air System, Includes 10 Ft. of 1/4 In OD High-Pressure Hose, and Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Signature 3 Nerf Step Bars (25-0565)
- K&N Oil Filter/Automotive, Hp-1003 (HP-1003)
- LPS 14.1 oz Aqua Bearing Grease Cartridge Amber (70514)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- WOLO High Tone Extra Loud Replacement Horn (385-2T)
- WOLO Wolo® Electronic Train Horn And Speaker 100-Watts 12-Volt - 897 (897)
- WOLO Air Horn Compressor (400-C)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- WOLO Train Horn, Euro Express, Pro, 12V, Blk (875-858)
- WOLO SILVER STREAK DD AIR HORN (836)
- WOLO Air Horn, Single Trumpet, Low Tone, SS (1110)
- Wolo Automotive Electrical