Shop All Portable and Task Lighting Accessories
Wolo
SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount
Mfr # 3040MP-A
Zoro # G711300625
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Standards SAE J845 Class 2
- Voltage 12 VDC
- Width 6.125"
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3040MP-A
- Zoro # G711300625
- UPC # 80217030403
- Country of Origin China
- Category Portable and Task Lighting Accessories
Dimensions
Width | 6.125" |
Depth | 7.25" |
Details
Material | Polycarbonate |
Standards | SAE J845 Class 2 |
Voltage | 12 VDC |
Includes | Mounting hardware |
Color | Amber |
Power | Lighter Plug |
Mounting | Magnetic, Permanent |
Flash Patterns | 1 |
Shape | Round |
Description
- •Long life Amber LED Beacon
- •Polycarbonate lens & base
- •Lighter plug power with 10' cord
- •Quad flash pattern
- •Magnet or permanent mount
- •Retail clamshell packaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- AGILUX 24in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15002)
- VISION-LUXO Weighted Base, Round (6001106703)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- VESTIL LOADING LIGHT FAN OPTION (LLF-18)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- WALDMANN Powerful Magnetic Base 3.2", Black, Steel (190058019-00807466)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- Wolo Portable and Task Lighting Accessories