Shop All Automotive Warning & Marker Lights
Wolo
Strobe System, 4 Heads
Mfr # 8004-1CCCC
Zoro # G0933351
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Includes (2) 15 ft Cables, (2) 25 ft Cables, Mounting Hardware/Instructions, Power Cables, Power Supply, Strobe Heads
- Connection Type AMP
- Number of Heads (4) Screw-In
- Strobe Head Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 8004-1CCCC
- Zoro # G0933351
- UPC # 080217800419
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Item | Strobe System |
Voltage | 12 to 24V DC |
Includes | (2) 15 ft Cables, (2) 25 ft Cables, Mounting Hardware/Instructions, Power Cables, Power Supply, Strobe Heads |
Connection Type | AMP |
Number of Heads | (4) Screw-In |
Strobe Head Color | Clear |
Number of Flash Patterns | 6 |
Description
Strobe System, Operating Voltage 12-24V DC, Number of Flash Patterns 6, Includes (2) 15 ft Cables, (2) 25 ft Cables, Mounting Hardware/Instructions, Power Cables, Power Supply, Strobe Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- HALTEC Hub Cover, for Alcoa 16" Wheels (3167)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- CURT Brake Control Harness, 51522 (51522)
- WOLO Wolo® Strobe Warning Light Permanent Mount Amber Lens. 12-24 Volt - 3900-A (3900-A)
- WOLO Beacon Rotating Light, Amber Lens (3100-A)
- WOLO Blue Lens Warning Lights, 12V, Hawkeye (3005-B)
- WOLO LED Warning Light, Amber, 12/100VDC (3060P-A)
- WOLO LED Warning Light, Blue, 12/100VDC (3065P-B)
- WOLO Red Lens Warning Lights, 12V, Hawkeye (3010-R)
- TRUCK-LITE Flex-Lite Rear Exit Wire, Led, Yellow Rectangular, 3 Diode, Marker Clearance Light (36115Y)
- Wolo Automotive Warning & Marker Lights