Shop All Strobe and Flashing Lights
Wolo
Strobe Light, Green, Flashing
Mfr # 3367P-G
Zoro # G0933239
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12 to 110V DC
- Lens Material Polycarbonate
- Flashes per Minute 60
- Height 4 in
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3367P-G
- Zoro # G0933239
- UPC # 080217033671
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 4 in |
Width | 4 in |
Length | 4 in |
Diameter | 4 in |
Details
Item | Strobe Light |
Power Source | 12 to 110V DC |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Polycarbonate |
Wiring Connection - Vehicle Lighting | Pigtail |
Standards | SAE Class II |
Includes | Mounting Hardware |
Number of Flash Patterns - Vehicle Lighting | 1 |
Base Material | ABS Plastic |
Features | Permanent Mount that Produces One Powerful Flash Per Second |
Current Drawn | 1.25A |
Lens Design | Round |
Lens Color | Green |
Mounting | Permanent |
Lighting Technology | Strobe |
Light Modes | Flashing |
Description
Strobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Green, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Standards SAE Class II, Lighting Technology - Vehicle Lighting Strobe, Power Source - Vehicle Lighting 12 to 110V DC, Length - Vehicle Lighting 4 in, Width - Vehicle Lighting 4 in, Height - Vehicle Lighting 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE ACCESSORIES Unique Accessories 17380 Black Deer Alert Warning Device (797472)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- WOLO LED Warning Light, Red, 12/100VDC (3070P-R)
- WOLO Illume Plus, Amber LED, Mgnnt/Prmnnt Mount (3030MP-A)
- WOLO Warning Light, Amber, Flashing (3050-A)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- WOLO LED Warning Light, Red, 12/60VDC (3090PPM-R)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw (26ZT41)
- Wolo Safety Alarms and Warnings