Shop All Hanging Work Lights
Wolo
Stobe Light, Blue, Flashing
Mfr # 3305-B
Zoro # G0933385
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 4 in
- Height - Vehicle Lighting 4 in
- Width - Vehicle Lighting 3 5/8 in
- Lens Color - Vehicle Lighting Blue
- Light Type - Vehicle Lighting Flashing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3305-B
- Zoro # G0933385
- UPC # 080217033053
- Country of Origin Taiwan, Province of China
- Category Hanging Work Lights
Dimensions
Length - Vehicle Lighting | 4 in |
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 3 5/8 in |
Overall Height | 4 in |
Diameter - Vehicle Lighting | 3 5/8 in |
Overall Length | 4 in |
Overall Depth | 3 5/8 in |
Overall Diameter | 3 5/8 in |
Description
Stobe Light, Light Type Flashing Beacon, Lens Color Blue, Shape Round, Electrical Connection Plug, Overall Length 4 in, Overall Diameter 3 5/8 in, Overall Height 4 in, Overall Depth 3 5/8 in, Number of Flash Patterns 1, Includes 10 ft Cord w/Lighter Plug, Mount Type Magnetic, Base Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- WOLO Mini Light Bar, 16-1/2" L, Blue (3770M-B)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- WOLO Mini Light Bar, 24" L, Blue (3555M-B)
- STREAMLIGHT STRION LED RED LIGHT ONLY (SR74340)
- SOUTHWIRE Low Bay, Screw In, LED, 8200lm (T50078)
- JOHNDOW INDUSTRIES Spx201R Aluminum Work Light (2000 Lm Dc) (PX201R)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- Wolo Hanging Work Lights