Shop All Automotive Horns & Accessories
Wolo
Speaker, Electric, 7-3/8 in., Plastic, 12VDC
Mfr # 4002
Zoro # G8854176
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 7 3/8 in
- Width (In.) 6 1/2 in
- Height (In.) 4 1/2 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 4002
- Zoro # G8854176
- UPC # 080217040020
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 3/8 in |
Width (In.) | 6 1/2 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 7 3/8 in |
Description
Siren Speaker, Product Type Siren Speaker, Overall Length 7 3/8 in, Overall Height 4 1/2 in, Overall Width 6 1/2 in, Features Designed to Fit Most Light Bars, Includes Mounting Hardware, Compatible with Series Wolo 4000, Wolo 4001, Wolo 4100, Compatible with Manufacturer Model Number 4001, Compatible with Grainger Part Number 33HE59, 33HE60, 33HE63, Standards GB/T19001 ISO 9001, Color Black, Operating Voltage 12V DC, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9650HD (9650HD)
- OMEGALIFT Truck Ramps, 20 tons (93200)
- COLE HERSEE Push Button Switch, M-608-BX (M-608-BX)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- WOLO Industrial Horn, Electronic, Metal, 5 in. W (372LAX-24/48)
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- WOLO E-Z Horn, Hand Held, Electronic Horn (496)
- WOLO Disc Horn, Electric, Voltage 36 (357-36)
- WOLO Truck Horn, Cannon Ball Express (838)
- WOLO Low Tone Replacement Horn, Electric (310-2T)
- Wolo Automotive Horns & Accessories