Shop All Automotive Back Up Alarms
Wolo
Slim Line Light Bar, Permanent, 48", Blue
Mfr # 7825-B
Zoro # G1509553
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8 to 13.8VDC
- Lamp Type Led
- Lamp Life (Hours) 100,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 7825-B
- Zoro # G1509553
- UPC # 80217078252
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Slim Line Light Bar,Permanent,48",Blue |
Voltage | 10.8 to 13.8VDC |
Lamp Type | Led |
Lamp Life (Hours) | 100,000 hr. |
Description
Slim Line Light Bar,Permanent,48 In.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- RONSTAN Bush Screw-On S S Lined13mm IDx5mm Deep (PNP258)
- EATON Jic 37Deg Female Swivel, 21308N-608 (21308N-608)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- Wolo Automotive Back Up Alarms