Shop All Automotive Horns & Accessories
Wolo
Siren Speaker, Compact, 7 in., Metal, 12VDC
Mfr # 4003
Zoro # G8854185
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compact
- Length (In.) 7 in
- Width (In.) 3 in
- Height (In.) 6 in
- For Use On Cars, Trucks, Vans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 4003
- Zoro # G8854185
- UPC # 080217040037
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 3 in |
Height (In.) | 6 in |
Overall Length | 7 in |
Overall Width | 3 in |
Overall Height | 6 in |
Description
Siren Speaker, Product Type Siren Speaker, Overall Length 7 in, Overall Height 6 in, Overall Width 3 in, Features Corrosion Resistant, Easy Versatile Mounting, Light Weight, Includes Mounting Hardware, Compatible with Series Wolo 4000: Wolo 4001, Wolo 4100, Compatible with Manufacturer Model Number 4001, Compatible with Grainger Part Number 33HE59, 33HE60, 33HE63, Standards GBT/19001 ISO 9001, Color Gray, Operating Voltage 12V DC, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Brake Drum, BD80005 (BD80005)
- BLUE SEA SYSTEMS Blue Sea 9011 Switch, AV 120VAC 65A OFF +2 Positions (9011)
- TECNIQ Red Low Profile Id Bar Clear Lens (TQ T12-RC00-1)
- SFA COMPANIES Omega 6 Ton Side Pump Bottle Jack - 10065W (10065W)
- WOLO Electronic Horn, 114.4 dB (EE100)
- WOLO BULL HORN ELECTRIC HORN (340)
- WOLO SILVER STREAK DD AIR HORN (836)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- WOLO On Board Air System, Use With Air Horns (840)
- WOLO Wolo Bad Boy 419 (419)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52250)
- Wolo Automotive Electrical