Shop All Automotive Horns & Accessories
Wolo
Siren Controller Console, 4 in., 12VDC
Mfr # 4001
Zoro # G8854167
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 4 in
- Width (In.) 3 3/8 in
- Height (In.) 1 in
- For Use With 4002, 4003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 4001
- Zoro # G8854167
- UPC # 080217040013
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 3 3/8 in |
Height (In.) | 1 in |
Overall Depth | 4 in |
Overall Height | 1 in |
Overall Width | 3 3/8 in |
Details
Item | Automotive Siren System |
Type | Electric |
For Use With | 4002, 4003 |
Finish | Black Painted |
Includes | Metal Swing Bracket for Controller, Mounting Hardware, Wiring Harness |
For Use On | Cars, Trucks, Vans |
Voltage | 12V DC |
Material | metal |
Amps | 6 A |
Accessory Type | Siren Controller Console |
Features | LED Illuminated Front Panel, Manual Override Switch That Allows User to Press and Release providing Short Blasts of 2 Additional Siren Sounds, 6 ft L Power Harness with Inline Fuse, Select from 5 Different Siren Sounds |
Siren Tones | Hi-Lo, Wail, Yelp |
Standards | GB/T19001 ISO 9001 |
Output Voltage | 12V DC |
Wattage | 80 W |
Product Type | Emergency Siren |
Operating Current | 5.2 A |
Description
Automotive Siren System, Siren Tones Hi-Lo, Wail, Yelp, Overall Height 1 in, Overall Width 3 3/8 in, Overall Depth 4 in, Features LED Illuminated Front Panel, Manual Override Switch That Allows User to Press and Release providing Short Blasts of 2 Additional Siren Sounds, 6 ft L Power Harness with Inline Fuse, Select from 5 Different Siren Sounds, Includes Metal Swing Bracket for Controller, Mounting Hardware, Wiring Harness, Standards GB/T19001 ISO 9001, Operating Current 5.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1015 (17400)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- MAIN FILTER DONALDSON/FBO/DCI P167590 Replacement/Interchange Spin-On Filter (MF0575538)
- SNOW JOE Aqua Joe 2in1 HosePowered Adjustable Foam Cannon Spray Gun Blaster with Spray Wash QuickConnect (AJ-SPXN)
- WOLO Air Horn, Single Trumpet, Low Tone, SS (1110)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- WOLO Horn Wiring Kit and Horn Button (HWK-1)
- WOLO Chrome Plated Super Horn (306-2T)
- WOLO Electronic Horn/P.A. System, Animal House (345)
- WOLO Truck Horn, Road Warrior DD (845)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52250)
- Wolo Automotive Electrical