Shop All Automotive Horns & Accessories
Wolo
Siren and PA System, 4 in. L, 6A, 12VDC
Mfr # 4000-2
Zoro # G8854151
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Length (In.) 4 in
- Width (In.) 3 3/8 in
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 4000-2
- Zoro # G8854151
- UPC # 080217400022
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 3 3/8 in |
Height (In.) | 1 in |
Overall Depth | 4 in |
Overall Width | 3 3/8 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automotive Siren System |
Type | Electric |
Includes | Metal Swing Bracket for Controller, Mounting Hardware |
Mounting | Bracket Mount |
For Use On | Cars, Trucks, Vans |
Amps | 6 A |
Material | Plastic |
Voltage | 12V DC |
Finish | Black Painted |
Features | 5 Powerful Siren Sounds and a P.A. System, Adjustable Metal Swing Bracket, Adjustable Volume by using the Rotary On/Off Control, LED Illuminated, Manual Override Switch, Microphone's Push to Talk Button |
Siren Tones | Air Horn, Yelp |
Output Voltage | 12V DC |
Standards | GB/T19001 ISO 9001 |
Sound Level | 105 dB |
Product Type | Emergency Siren |
Wattage | 80 W |
Operating Current | 5.2 A |
Description
Automotive Siren System, Siren Tones Air Horn, Yelp, Sound Level 105 dB, Overall Height 1 in, Overall Width 3 3/8 in, Overall Depth 4 in, Features 5 Powerful Siren Sounds and a P.A. System, Adjustable Metal Swing Bracket, Adjustable Volume by using the Rotary On/Off Control, LED Illuminated, Manual Override Switch, Microphone's Push to Talk Button, Includes Metal Swing Bracket for Controller, Mounting Hardware, Standards GB/T19001 ISO 9001, Operating Current 5.2 A, Output Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- WESTWARD Bottle Jack, 12 Tons, 9-1/2in.L (35MT11)
- KEN-TOOL Heavy-Duty Tie Rod End Socket, 3" (32031)
- GATES Straight Hose Coolant Hose, 24020 (24020)
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- WOLO Train Horn, Pro Plus, 3 Trumpets, Chrome (839-860)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- WOLO OOOGA HORN (330)
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- Wolo Automotive Electrical