Shop All Automotive Horns & Accessories
Wolo
SILVER STREAK DD AIR HORN
Mfr # 836
Zoro # G4842345
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- For Use With 12V Vehicles
- Includes 30 A Relay, Flexible Inlet Hose, Heavy Duty Compressor, Hose, Mounting Hardware, Rubber Gaskets
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 836
- Zoro # G4842345
- UPC # 080217008365
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Overall Length | 14 1/2 in |
Overall Height | 5 in |
Overall Width | 7 in |
Details
Item | Air Horn |
Type | Electric |
For Use With | 12V Vehicles |
Includes | 30 A Relay, Flexible Inlet Hose, Heavy Duty Compressor, Hose, Mounting Hardware, Rubber Gaskets |
Color | Silver |
Material | Metal |
Finish | Chrome Plated |
Features | Maintenance Free, Compact Design |
Horn Type | Trumpet Horn |
Sound Level - Maximum | 119 dB |
Operating Air Pressure - Maximum | 12 psi |
Horn Operation | Air |
Compatible Vehicle Type | Trucks |
Tone Type | High Tone |
Current | 16 A |
Number of Horns | 2 |
Operating Air Pressure - Minimum | 10 psi |
Mount Type | Bracket |
Frequency | 376 Hz, 383 Hz |
Description
SILVER STREAK DD AIR HORN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET JLG Scissors Lift and Boom Lift Ignition Key 2860030 Marked 9901 (ELI80-0123)
- FOUR SEASONS FITTING-SPLICER #8MO (17232)
- SEA-DOG Sea-Dog 221670-1 Door Stop Button - 2" Latch (221670-1)
- FAIRCHILD INDUSTRIES D4133 - 2007-2017 Jeep Wrangler (All) Hood To Cowl Seal (D4133)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- WOLO High Pressure Air Tank, 5 gal. (860-RT)
- WOLO Three Trumpet Train Horn, Air (837)
- WOLO High Tone Replacement Horn, Electric (315-2T)
- WOLO Disc Horn, Electric, Voltage 12 (357-12)
- FIAMM AUTOMOTIVE HORN (72026)
- Wolo Automotive Horns & Accessories