Shop All Automotive Warning & Marker Lights
Wolo
See-Me LED Warning Light, Extra Bright
Mfr # 3035MP-A
Zoro # G6771429
original price:
$22.83
15% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 13.8VDC
- Rating 0.15A @ 12.5V
- Operating Temp. -4 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3035MP-A
- Zoro # G6771429
- UPC # 80217030359
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Lamp Type | Led |
Voltage | 12 to 13.8VDC |
Item | See-Me Extra Bright LED Warning Light |
Rating | 0.15A @ 12.5V |
Operating Temp. | -4 Degrees to 140 Degrees F |
Description
See-Me LED Warning Light,Extra Bright
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 56LX20WX18H, MATTE BLACK (79212438)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- WOLO Halogen Light Bar, Red (7010-R)
- WOLO Beacon Rotating Light, Red Lens (3110-R)
- WOLO Strobe Kit, Clear/Red, Wolo-Lightning (8004-6CCRR)
- WOLO Halogen Light Bar, Amber (3570M-A)
- WOLO Wolo® Strobe Warning Light Permanent Mount Amber Lens. 12-24 Volt - 3900-A (3900-A)
- WOLO LED Warning Light, Blue, 12/100VDC (3065P-B)
- FEDERAL SIGNAL CHROMED PLASTIC BEZEL (QL64MC)
- Wolo Automotive Warning & Marker Lights