Shop All Automotive Horns & Accessories
Wolo
Remote Control System, Univ, Wireless
Mfr # RC-100
Zoro # G8589519
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic
- Length (In.) 3 1/4 in
- Width (In.) 2 1/2 in
- Height (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # RC-100
- Zoro # G8589519
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 1/4 in |
Width (In.) | 2 1/2 in |
Height (In.) | 1 3/4 in |
Overall Length | 3 1/4 in |
Overall Height | 1 3/4 in |
Overall Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Remote Control Switch |
Type | Electronic |
Amps | 23 A |
For Use With | Cars, Trucks, Vans |
Material | Plastic |
Voltage | 12V DC |
Finish | Unfinished |
Includes | Battery, Double Face Tape |
Mounting | Universal Mount |
Color | Black |
Current | 30 A |
Product Type | Wireless Remote Control System |
Description
Remote Control System,Univ,Wireless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES COVER; PRO6 BLK W/ YEL KC HARD (EA) (5111)
- WOLO Marine Air Horn, Brass, 5 in. W, 12VDC (160)
- WIX FILTERS CHEV/DODGE/ISUZU/MITSU TKS W/DIESEL ENGS (33128)
- AME Manual Bead Breaker, 11 In. (71600)
- WOLO Air Horn, Single Trumpet, Low Tone, SS (1110)
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- WOLO On Board Air System, Use With Air Horns (840)
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- WOLO Musical Horn, Wedding March/Hava Nagila (001)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- FIAMM Air Horn Installation Kit, Universal, 3" L (O8730)
- Wolo Automotive Electrical