Shop All Automotive Horns & Accessories
Wolo
Pro Train Horn/Air System, Wolo Express
Mfr # 855-858
Zoro # G4786647
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 17 1/4 in
- Width (In.) 18 in
- Height (In.) 8 1/2 in
- Dia. (In.) 6 1/2 in
- For Use On Any 12V Vehicle, Boat and Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 855-858
- Zoro # G4786647
- UPC # 080217855853
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 17 1/4 in |
Width (In.) | 18 in |
Height (In.) | 8 1/2 in |
Dia. (In.) | 6 1/2 in |
Overall Diameter | 1/4 in |
Details
Item | Horn Kit |
For Use On | Any 12V Vehicle, Boat and Truck |
Pressure (PSI) | 80 to 120 psi |
Voltage | 12V DC |
For Use With | High Pressure horns |
Amps | 6 A |
Finish | Painted |
Includes | 10 1/4 in L x 3 1/2 in W x 6 1/2 in H Compressor, 10 ft of Flexible High-Pressure Hose, 17 1/4 in L x 6 1/2 in W x 8 1/4 in H Tank, 19 in L x 18 in W x 9 1/2 in H Hose, 20 ft Coiled Filler Hose with Quality Brass Fittings, Mounting Hardware |
Material | Plastic |
Color | Black |
Operating Air Pressure - Maximum | 110 psi |
Current | 21 A |
Operating Air Pressure - Minimum | 90 psi |
Description
Pro Train Horn/Air System,Wolo Express
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30820)
- WARN INDUSTRIES Plow Mounting Kit By Warn Honda Foreman 450 1998-0 (37852)
- MITYVAC Hose/Tube Kit For 7201 (822559)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- WOLO Wolo® Electronic Train Horn And Speaker 100-Watts 12-Volt - 897 (897)
- WOLO Air Tank and Compressor, 1 gal. (830)
- WOLO Industrial Horn, Electronic, 7 in. L (372LA-24/48)
- WOLO Heavy Duty Compressor, 2.5 gal. Tank (858)
- WOLO Marine Air Horn, Brass, 17 in. L, 16A (170)
- Wolo Automotive Electrical