Shop All Automotive Horns & Accessories
Wolo
Pro Horn/Air System, Cannon Ball Express
Mfr # 837-858
Zoro # G4786769
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 17 1/4 in
- Width (In.) 6 1/2 in
- Height (In.) 11 in
- Dia. (In.) 6 1/2 in
- For Use On Any 12V Vehicle, Boat and Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 837-858
- Zoro # G4786769
- UPC # 080217837859
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 17 1/4 in |
Width (In.) | 6 1/2 in |
Height (In.) | 11 in |
Dia. (In.) | 6 1/2 in |
Overall Width | 14 3/4 in |
Overall Height | 11 in |
Overall Diameter | 1/4 in |
Overall Length | 16 1/2 in |
Details
Item | Horn Kit |
For Use On | Any 12V Vehicle, Boat and Truck |
Amps | 6 A |
For Use With | High Pressure horns |
Includes | 10 1/4 in L x 3 1/2 in W x 6 1/2 in H Compressor, 10 ft of Flexible High-Pressure Hose, 16 1/2 in L x 14 3/4 in W x 11 in H Hose, 17 1/4 in L x 6 1/2 in W x 8 1/4 in H Tank, 20 ft Coiled Filler Hose with Quality Brass Fittings, Mounting Hardware |
Pressure (PSI) | 80 to 120 psi |
Material | Metal |
Voltage | 12V DC |
Finish | Chrome Plated |
Color | Silver |
Horn Operation | Electric |
Operating Air Pressure - Maximum | 110 psi |
Operating Air Pressure - Minimum | 90 psi |
Sound Level - Maximum | 152 dB |
Current | 21 A |
Number of Horns | 3 |
Description
Pro Horn/Air System,Cannon Ball Express
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Breaker Bar, 10" 3/8" Drive (TIT68118)
- AGS NiCopp Nickel/Copper Brake/Fuel/TransLine Tubing Coil, 3/8 x 25' (CNC-625)
- SPECTRA PREMIUM Engine Oil Pan, Vwp26A (VWP26A)
- VELVAC Battery Booster Cables 4 Ga 16' (058152)
- WOLO OOOGA HORN (330)
- WOLO Chrome Plated Super Horn (306-2T)
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- WOLO High Tone Horn, Air (825)
- WOLO Air Horn, Single Trumpet, High Tone, SS (1115)
- Wolo Automotive Horns & Accessories