Shop All Automotive Horns & Accessories
Wolo
OOOGA HORN
Mfr # 330
Zoro # G4842336
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- For Use With 12V Vehicles
- Includes Installation Instructions
- Material Plastic
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 330
- Zoro # G4842336
- UPC # 080217003308
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Overall Length | 8 3/4 in |
Overall Height | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Electric Horn |
Color | Red |
For Use With | 12V Vehicles |
Includes | Installation Instructions |
Material | Plastic |
Finish | Chrome Plated |
Current | 8 A |
Tone Type | Low Tone |
Number of Horns | 1 |
Sound Level - Maximum | 114 dB |
Mount Type | Bolt |
Horn Operation | Electric |
Compatible Vehicle Type | Trucks |
Description
OOOGA HORN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE BASIC 50AMP TRANSFER SWITCH (40100-001)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30850)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump HFP-361-U (HFP-361-U)
- WOLO Air Horn, Single Trumpet, Low Tone, SS (1110)
- WOLO SILVER STREAK DD AIR HORN (836)
- WOLO Air Tank and Compressor, 1 gal. (830)
- WOLO Siren Controller Console, 4 in., 12VDC (4001)
- WOLO On Board Air System, Use With Air Horns (840)
- WOLO Low Tone Extra Loud Replacement Horn (380-2T)
- WOLO Wolo® Two Trumpet Train Horn Black Abs With 12-Volt Solenoid And Brass Fittings - 870 (870)
- Wolo Automotive Horns & Accessories