Shop All Automotive Horns & Accessories
Wolo
One Piece Horn, Air, Chrome, Under-Hood
Mfr # 519
Zoro # G1996206
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 4 1/2 in
- Width (In.) 2 1/2 in
- Height (In.) 4 1/2 in
- Includes 10 ft of 1/4 in Nylon High-Pressure Hose, Heavy Duty 12 V Electric Solenoid Valve, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 519
- Zoro # G1996206
- UPC # 080217005197
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 4 1/2 in |
Width (In.) | 2 1/2 in |
Height (In.) | 4 1/2 in |
Overall Length | 5 1/8 in |
Overall Width | 3 in |
Overall Height | 4 1/2 in |
Description
One Piece Horn, Air, Length 4 1/2 In., Width 2 1/2 In., Height 4 1/2 In., Material Plastic, Finish Chrome, Under-Hood Mounting, Decibels 118 dB, Voltage 12 DC, For Use On Cars Trucks And Commercial Vehicles, Includes Universal Mount, Relay, and Window Decal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Pull Pin with Clip 5/8 In (7010500)
- BONDO Fiberglass Mat, 8 sq ft, Bag, White (488)
- AUTOTEXT HEAVY DUTY Drive Arm for Windshield Wipers (62111)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (96312)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- WOLO Siren and PA System, 6 in., Metal, 12VDC (4100)
- WOLO Low Tone Extra Loud Replacement Horn (380-2T)
- WOLO Armite, 3 Air Horn, 3 Trumpets (405)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- WOLO Three Trumpet Train Horn, Air (837)
- Wolo Automotive Electrical