Shop All Automotive Horns & Accessories
Wolo
On Board Air System, Use With Air Horns
Mfr # 840
Zoro # G0352073
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2.03 cfm
- Length (In.) 18 in
- Width (In.) 5 in
- Height (In.) 5 3/4 in
- For Use With Air Horns Requiring An Onboard Air System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 840
- Zoro # G0352073
- UPC # 080217008402
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 18 in |
Width (In.) | 5 in |
Height (In.) | 5 3/4 in |
Overall Length | 6 1/2 in |
Overall Height | 5 in |
Overall Width | 3 1/2 in |
Details
Item | Tank and Compressor |
Type | 2.03 cfm |
For Use With | Air Horns Requiring An Onboard Air System |
Includes | 10 ft 1/4 in O.D. High-Pressure Air Hose, 20 ft Coiled Filler Hose, Brass Fittings, Mounting Hardware |
Amps | 12 A |
Finish | Painted |
Pressure (PSI) | 80 to 110 psi |
For Use On | 3FHV7, 3FHV8, And 3FHV8 |
Voltage | 12V DC |
Material | Steel |
Color | Black |
Product Type | Horn Compressor Kit |
Operating Air Pressure - Minimum | 80 psi |
Current | 12 A |
Compatible with Manufacturer Model Number | 820, 825 |
Operating Air Pressure - Maximum | 110 psi |
Description
On Board Air System, 2.03 CFM, Length 18 In., Width 5 In., Height 5 3/4 In., Material Steel, Finish Black Painted, Pressure 80 To 110 PSI, 12 Amps, Voltage 12 DC, For Use With Air Horns Requiring An Onboard Air System, For Use On 3FHV7, 3FHV8, And 3FHV8, Includes 5.5 Liter Tank Compressor, 10 ft. Air Hose, 20 ft. Coiled Hose, and Brass Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Air Chuck, 14 in Long, Dual Foot Air Chuck (CH-355-LO)
- WIX FILTERS Air Filter, 42788 (42788)
- MOTORCRAFT Reservoir, Cx2133 (CX2133)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-1/2 x 7-3/8 In (BF7951-D)
- WOLO Mini But Loud Disc Horn, Black (260-2T)
- WOLO Truck Horn, Cannon Ball Express (838)
- WOLO Marine Air Horn, Electric, 9-1/2in L, 24VDC (160-24)
- WOLO Air Horn Relay (400-R)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- WOLO Industrial Horn, Electronic, 0.8/1.6A (372LE-24/48)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- Wolo Automotive Horns & Accessories