Shop All Automotive Back Up Alarms
Wolo
Mini Light Bar, Permanent Mnt, 48", Amber
Mfr # 7835-BR
Zoro # G1509781
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8 to 13.8VDC
- Lamp Type Led
- Lamp Life (Hours) 100,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 7835-BR
- Zoro # G1509781
- UPC # 80217078351
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Mini Light Bar,Permanent Mnt,48",Amber |
Voltage | 10.8 to 13.8VDC |
Lamp Type | Led |
Lamp Life (Hours) | 100,000 hr. |
Description
Mini Light Bar,Permanent Mnt,48 In.,Amber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH YR6NI332S OE Fine Wire Double Iridium Spark Plug (YR6NI332S)
- TRUCK-LITE 10 Series, LED, Red Round, 2 Diode, Marker Clearance Light, P2, Fit 'N Forget M/C, 12V (10250R3)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- CARR WTS - GRIP STRUT 24IN STEP HANDS FREE - BLK PWDR COAT/GALVANIZED - SIN (501020)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- Wolo Automotive Electrical