Shop All Automotive Back Up Alarms
Wolo
Mini Light Bar, Mag/Perm Mnt, 24", Red
Mfr # 7827MP-R
Zoro # G1509693
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10.8 to 13.8VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 7827MP-R
- Zoro # G1509693
- UPC # 80217078276
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Mini Light Bar,Mag/Perm Mnt,24",Red |
Lamp Type | Led |
Voltage | 10.8 to 13.8VDC |
Description
Mini Light Bar,Mag/Perm Mnt,24 In.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SERVICE Diesel Fuel Additive, 2.5 gal. (03850-02)
- TIE DOWN ENGINEERING Tie Down Engineering 81167 1.98 in. Replacement Dust Cap Assembly (81167)
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- MOOG Steering Tie Rod End - Outer, ES333RL (ES333RL)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- ECCO Back Up Alarm, 112dB (450)
- Wolo Automotive Back Up Alarms