Shop All Hanging Work Lights
This Product is Discontinued
Wolo
Mini Light Bar, 24" L, Amber (Discontinued)
Mfr # 3550M-A
Zoro # G0933403
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V DC
- Lamp Type Halogen
- Lens Color - Vehicle Lighting Amber
- Light Type - Vehicle Lighting Rotating
- Number of Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 3550M-A
- Zoro # G0933403
- UPC # 080217035507
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Height - Vehicle Lighting | 5 1/2 in |
Width - Vehicle Lighting | 12 in |
Length - Vehicle Lighting | 24 in |
Overall Height | 5 1/2 in |
Overall Length | 24 in |
Overall Depth | 12 in |
Description
Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 24 in, Height - Vehicle Lighting 5 1/2 in, Width - Vehicle Lighting 12 in, Amber, Rotating, Number of Heads 2, Mounting - Vehicle Lighting Magnetic, Lighter Plug, Standards IP14, Halogen, Number of Flash Patterns - Vehicle Lighting 1, Halogen, Flashes per Minute 125, Voltage 12V DC, Current Drawn 5.5 A, Base Material Plastic, Housing Material Plastic, Lens Material Polycarbonate, Lamp Life 10,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.