Shop All Hanging Work Lights
Wolo
Mini Light Bar, 16-1/2" L, Red
Mfr # 3770M-R
Zoro # G0933543
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 15V DC
- Lamp Type LED
- Lens Color - Vehicle Lighting Red
- Light Type - Vehicle Lighting Flashing, Rotating
- Number of Heads 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3770M-R
- Zoro # G0933543
- UPC # 080217037808
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Width - Vehicle Lighting | 8 1/2 in |
Height - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 16 1/2 in |
Details
Item | Mini Light Bar |
Voltage | 12 to 15V DC |
Lamp Type | LED |
Lens Color - Vehicle Lighting | Red |
Light Type - Vehicle Lighting | Flashing, Rotating |
Number of Heads | 14 |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Lens Material | Polycarbonate |
Number of Flash Patterns - Vehicle Lighting | 8 |
Housing Material | Reinforced Plastic |
Base Material | Reinforced Plastic |
Number of LEDs | 24 |
Standards | SAE J845 Class I |
Lighting Technology - Vehicle Lighting | LED |
Includes | 10 ft Heavy guage Power Cord |
Lamp Life | 50,000 hr |
Flashes per Minute | Variable |
Current Drawn | 4.54A |
Mounting - Vehicle Lighting | Magnetic |
Description
Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 16 1/2 in, Height - Vehicle Lighting 3 1/4 in, Width - Vehicle Lighting 8 1/2 in, Red, Flashing, Rotating, Number of Heads 14, Mounting - Vehicle Lighting Magnetic, Lighter Plug, Standards SAE J845 Class I, LED, Number of Flash Patterns - Vehicle Lighting 8, LED, Number of LEDs 24, Flashes per Minute Variable, Voltage 12 to 15V DC, Current Drawn 4.54A, Base Material Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- KEYSTONE T12 Electronic Ballast, KTEB-275-1-TP-PIC-SL (KTEB-275-1-TP-PIC-SL)
- WOLO Mini Light Bar, 16-1/2" L, Blue (3770M-B)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- WOLO Mini Light Bar, 24" L, Blue (3555M-B)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (2364-20, 48-22-6625)
- STREAMLIGHT Microstream Black Penlight W/ White Led (STL66318)
- COAST WORK LED W/MAGNET 1000L (30363)
- STREAMLIGHT Trident Led/Xenon Yellow Headlamp (STL61050)
- Wolo Hanging Work Lights