Shop All Hanging Work Lights
Wolo
Mini Light Bar, 16-1/2" L, Blue
Mfr # 3770M-B
Zoro # G0933394
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 15V DC
- Lamp Type LED
- Lens Color - Vehicle Lighting Blue
- Light Type - Vehicle Lighting Flashing, Rotating
- Number of Heads 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3770M-B
- Zoro # G0933394
- UPC # 080217037754
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Length - Vehicle Lighting | 16 1/2 in |
Width - Vehicle Lighting | 8 1/2 in |
Height - Vehicle Lighting | 3 1/4 in |
Details
Item | Mini Light Bar |
Voltage | 12 to 15V DC |
Lamp Type | LED |
Lens Color - Vehicle Lighting | Blue |
Light Type - Vehicle Lighting | Flashing, Rotating |
Number of Heads | 14 |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Current Drawn | 4.54A |
Number of LEDs | 24 |
Lamp Life | 50,000 hr |
Includes | 10 ft Heavy guage Power Cord |
Number of Flash Patterns - Vehicle Lighting | 8 |
Base Material | Reinforced Plastic |
Mounting - Vehicle Lighting | Magnetic |
Standards | SAE J845 Class I |
Lighting Technology - Vehicle Lighting | LED |
Housing Material | Reinforced Plastic |
Lens Material | Polycarbonate |
Flashes per Minute | Variable |
Description
Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 16 1/2 in, Height - Vehicle Lighting 3 1/4 in, Width - Vehicle Lighting 8 1/2 in, Blue, Flashing, Rotating, Number of Heads 14, Mounting - Vehicle Lighting Magnetic, Lighter Plug, Standards SAE J845 Class I, LED, Number of Flash Patterns - Vehicle Lighting 8, LED, Number of LEDs 24, Flashes per Minute Variable, Voltage 12 to 15V DC, Current Drawn 4.54A, Base Material Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILC Replacement for Eiko Sp105/41/med Coil-twist-spiral replacement light bulb lamp (SP105/41/MED COIL-TWIST-SPIRAL EIKO)
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- WOLO Mini Light Bar, 24" L, Blue (3555M-B)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- STREAMLIGHT Protac 2Aa Ultra Compact Tactical Flashlight W/ White Led, Batteries (STL88033)
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- STREAMLIGHT Stylus Pro Black Penlight W/ White Led (STL66118)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95127)
- Wolo Hanging Work Lights