Shop All Automotive Horns & Accessories
Wolo
Metal Air Horn, Airsplitter, 12V
Mfr # 415
Zoro # G4787006
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 415
- Zoro # G4787006
- UPC # 080217004121
- Country of Origin China
- Category Automotive Horns & Accessories
Details
Item | Metal Air Horn, Airsplitter, 12V |
Description
Metal Air Horn,Airsplitter,12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 16oz - PH Neutral (10001)
- AUTO VENTSHADE 07-10 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322005)
- ARP For Use With Acura VTEC, 12 Point Nuts With Undercut Studs, Black Oxide, Chrome Moly (208-4303)
- SUNBELT Pulley, V-Idler 0" x0" x0" (A-B1AY24)
- WOLO Beep Beep Horn, 12V, 345Hz (370)
- WOLO Wolo® Electronic Train Horn And Speaker 100-Watts 12-Volt - 897 (897)
- WOLO Chrome Plated Super Horn (306-2T)
- WOLO Horn Wiring Kit and Horn Button (HWK-1)
- WOLO High Tone Disc Horn, Electric (305-2T)
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- WOLO Industrial Horn, Electronic, 24/48VDC (372LB-24/48)
- Wolo Automotive Horns & Accessories