Shop All Automotive Horns & Accessories
Wolo
Marine Air Horn, Electric, 9-1/2in L, 24VDC
Mfr # 160-24
Zoro # G8854124
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 9 1/2 in
- Width (In.) 5 in
- Height (In.) 3 3/4 in
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 160-24
- Zoro # G8854124
- UPC # 080217160247
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 5 in |
Height (In.) | 3 3/4 in |
Overall Height | 3 3/4 in |
Overall Length | 9 1/2 in |
Overall Width | 5 in |
Overall Diameter | 3 3/4 in |
Description
Marine Air Horn, Electric, Length (In.) 9-1/2, Width (In.) 5, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 127, Pressure (PSI) 10 to 12, 11 Amps, Voltage 24VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORIDA PNEUMATIC Florida Pneumatic Compact & Low Speed Tire Buffer (FP-832)
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42541-FM)
- BETTER BUILT SIDE MOUNT, TRUCK TOOLBOX 48INLX11.5INWX11INH (79011019)
- WOLO Chrome Electronic Solenoid Valve (811-EV)
- WOLO Marine Air Horn, Brass, 5 in. W, 12VDC (160)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- WOLO Lanyard Hand Pull Air Valve (803-LV)
- WOLO Siren and PA System, 6 in., Metal, 12VDC (4100)
- WOLO Motorcycle Horn Wiring Kit (MCWK-2)
- FIAMM Dual Trumpet Horn Kit, Air, 7-1/2" L (66020)
- Wolo Automotive Horns & Accessories