Shop All Automotive Horns & Accessories
Wolo
Marine Air Horn, Brass, 17 in. L, 16A
Mfr # 170
Zoro # G8854133
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 17 in
- Width (In.) 7 in
- Height (In.) 3 3/4 in
- Decibels (dB) 121 dB @ 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 170
- Zoro # G8854133
- UPC # 080217170000
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 17 in |
Width (In.) | 7 in |
Height (In.) | 3 3/4 in |
Overall Height | 3 3/4 in |
Overall Length | 17 in |
Overall Diameter | 3 3/4 in |
Overall Width | 7 in |
Description
Marine Air Horn, Electric, Length (In.) 17, Width (In.) 7, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 121, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 12 1/2 Ton Standard Bottle Jack (76412B)
- ECCO Lightbar Mounting Kit, ford Van, Gm Van (A212702RMK)
- CARLSON BRAKE HARDWARE Brake Hose Lock Disc Brake Pt, H1457-2 (H1457-2)
- 3M Reflective Gate Arm Tape, Red/White (GA1616)
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- WOLO Low Tone Disc Horn, 24V (300-24ST)
- WOLO High Tone Disc Horn, Electric (305-2T)
- WOLO Electronic Horn/P.A. System, Animal House (345)
- WOLO Horn Button Switch And Wire (HS-2)
- WOLO Train Horn, Euro Express, Pro, 12V, Blk (875-858)
- WOLO Industrial Horn, Electronic, 0.8/1.6A (372LE-24/48)
- Wolo Automotive Horns & Accessories