Shop All Automotive Horns & Accessories
Wolo
Low Tone Horn, Air
Mfr # 820
Zoro # G3019213
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Pressure Air
- Length (In.) 28 in
- Width (In.) 8 1/4 in
- Height (In.) 4 1/2 in
- Decibels (dB) 130 dB @ 1 meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 820
- Zoro # G3019213
- UPC # 080217008204
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 28 in |
Width (In.) | 8 1/4 in |
Height (In.) | 4 1/2 in |
Overall Width | 8 1/4 in |
Overall Length | 28 in |
Overall Height | 4 1/2 in |
Description
Low Tone Horn, High Pressure Air, Length 28 In., Width 8 1/4 In., Height 4 1/2 In., Material Brass, Finish Chrome, Roof Mounting, Decibels 130 dB, Pressure 90 to 110 PSI, For Use On Trucks With Existing Onboard Air System, Includes Hardware, Fittings and Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Acura Lgnd W/36Cc C32A1 V6 91-94-R Acura Head Gasket, 9032Pt (9032PT)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- A & I PRODUCTS Speaker Pair, 5 X 7, Full Range, Dual Cone 9" x9" x9" (A-SP57FR)
- PERFORMANCE TOOL Upper Rear Main Seal Remover/Installer, W84019 (W84019)
- WOLO Wolo Bad Boy 419 (419)
- WOLO Air Max, Very Loud, Air Horn, Chrome (403)
- WOLO Industrial Horn, Electronic, 7 in. L (372LA-24/48)
- WOLO SILVER STREAK DD AIR HORN (836)
- WOLO Industrial Horn, Metal, 2-1/2 in. H (372LG-24/48)
- WOLO High Pressure Air Tank, 5 gal. (860-RT)
- GROTE Horn Button (82-2232)
- Wolo Automotive Horns & Accessories