Shop All Automotive Horns & Accessories
Wolo
Low Tone Extra Loud Replacement Horn
Mfr # 380-2T
Zoro # G1539727
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 3 1/8 in
- Width (In.) 3 3/4 in
- Height (In.) 3 1/2 in
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 380-2T
- Zoro # G1539727
- UPC # 080217038027
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 1/8 in |
Width (In.) | 3 3/4 in |
Height (In.) | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Overall Length | 3 1/8 in |
Overall Height | 3 1/2 in |
Overall Width | 3 3/4 in |
Description
Low Tone Extra Loud Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and Plastic, Finish Black Painted, Decibels 116 dB, Voltage 12 DC, For Use On Cars, Trucks And Vans, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- MAYHEW Progrip Hose Pick Set, 6 Pc (13097)
- VELVAC Crossover Fuel Line Saftey Valve (060056)
- DEMCO FEMALE QUICK DISCONNECT FITTING ONLY FOR AFO AIR JUMPER (16121)
- WOLO Wolo® Two Trumpet Train Horn Black Abs With 12-Volt Solenoid And Brass Fittings - 870 (870)
- WOLO Pro Train Horn/Air System, Wolo Express (855-858)
- WOLO Siren Controller Console, 4 in., 12VDC (4001)
- WOLO Sonic Blast Disc Horns, High/Low Tones (308-2T)
- WOLO Train Horn, Euro Express, Pro, 12V, Blk (875-858)
- WOLO Low Tone Disc Horn, 24V (300-24ST)
- WOLO High Tone Single Trumpet Horn, Electric (115)
- Wolo Automotive Horns & Accessories