Shop All Hanging Work Lights
This Product is Discontinued
Wolo
Low Profile Mini Light Bar, 16-1/2" L (Discontinued)
Mfr # 3770M-A
Zoro # G1225364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V DC
- Lamp Type LED
- Lens Color - Vehicle Lighting Amber
- Light Type - Vehicle Lighting Flashing, Rotating
- Number of Heads 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3770M-A
- Zoro # G1225364
- UPC # 080217037709
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Height - Vehicle Lighting | 3 1/4 in |
Width - Vehicle Lighting | 8 1/2 in |
Length - Vehicle Lighting | 16 1/2 in |
Details
Item | Low Profile Mini Light Bar |
Voltage | 12V DC |
Lamp Type | LED |
Lens Color - Vehicle Lighting | Amber |
Light Type - Vehicle Lighting | Flashing, Rotating |
Number of Heads | 14 |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Flashes per Minute | Variable |
Number of LEDs | 24 |
Number of Flash Patterns - Vehicle Lighting | 8 |
Includes | 10 ft Power Cord |
Current Drawn | 4.5A |
Standards | SAE J845 Class I |
Housing Material | Plastic |
Lighting Technology - Vehicle Lighting | LED |
Mounting - Vehicle Lighting | Magnetic |
Base Material | Plastic |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Description
Low Profile Mini Light Bar, Item - Vehicle Lighting Grouping Low Profile Mini Light Bar, Length - Vehicle Lighting 16-1/2 In., Height - Vehicle Lighting 3-1/4 In., Width - Vehicle Lighting 8-1/2 In., Amber, Flashing, Rotating, Number of Heads 14, Mounting - Vehicle Lighting Magnetic, Lighter Plug, Standards SAE J845 Class I, LED, Number of Flash Patterns - Vehicle Lighting 8, LED, Number of LEDs 24, Flashes per Minute Variable, Voltage 12VDC, Current Drawn 4.5A, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.