Shop All Hanging Work Lights
Wolo
Low Profile Light Bar, 48" L, Amber
Mfr # 7900-A
Zoro # G0933342
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type GEN III LED
- Lens Color - Vehicle Lighting Amber
- Light Type - Vehicle Lighting Flashing
- Number of Heads 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 7900-A
- Zoro # G0933342
- UPC # 080217079006
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Height - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 12 in |
Length - Vehicle Lighting | 48 in |
Details
Item | Low Profile Light Bar |
Voltage | 12V DC |
Lamp Type | GEN III LED |
Lens Color - Vehicle Lighting | Amber |
Light Type - Vehicle Lighting | Flashing |
Number of Heads | 22 |
Wiring Connection - Vehicle Lighting | Hardwired |
Base Material | Reinforced Plastic |
Current Drawn | 6.5A |
Flashes per Minute | Variable |
Number of LEDs | 88 |
Lamp Life | 50,000 hr |
Number of Flash Patterns - Vehicle Lighting | 16 |
Housing Material | Reinforced Plastic |
Mounting - Vehicle Lighting | Bracket |
Includes | Mounting Hardware |
Lighting Technology - Vehicle Lighting | LED |
Lens Material | Polycarbonate |
Standards | SAE J845 Class I |
Description
Low Profile Light Bar, Item - Vehicle Lighting Grouping Low Profile Light Bar, Length - Vehicle Lighting 48 in, Height - Vehicle Lighting 4 in, Width - Vehicle Lighting 12 in, Amber, Flashing, Number of Heads 22, Mounting - Vehicle Lighting Bracket, Hardwired, Standards SAE J845 Class I, LED, Number of Flash Patterns - Vehicle Lighting 16, GEN III LED, Number of LEDs 88, Flashes per Minute Variable, Voltage 12V DC, Current Drawn 6.5A, Base Material Reinforced Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-320 (I-320 IOTA)
- LARSON ELECTRONICS String Light, 100 ft., LED, 120-277VAC, 5-15 (WAL-SL-10-LED-1227)
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- WOLO Mini Light Bar, 16-1/2" L, Blue (3770M-B)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- WOLO Mini Light Bar, 24" L, Blue (3555M-B)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- ERICSON HNDLMP XP w/8W LED BULB 12V AND 50FT CRD (2650-LED-L)
- BAYCO Single LED Work Light, 2200 lm (SL-1512)
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- Wolo Hanging Work Lights