Shop All Emergency Vehicle Lights & Lightbars
Wolo
Lightning Plus
Mfr # 8006-1-6C
Zoro # G705637041
product price: $288.99
/ea
Sold in multiples of 20 for $5,779.80
Free Shipping & Returns
$5,779.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 8006-1-6C
- Zoro # G705637041
- UPC # 80217800617
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Description
Lightning plus model 8006-1-6c is a super bright six bulb hidden strobe light kit. the bulbs have a rubber grommet base, designed to easily install into a 1" hole, which is drilled into each headlight, front side marker and taillight assembly. to protect the bulbs against vibration and moisture they are encapsulated in silicon. included in the kit is a heavy-duty power supply that has six outlets producing 120-watts of output power at an operating voltage of 12-24 vdc. The power supply is engineered with the latest electronic technology using a field proven microprocessor to provide years of dependable service. a heavy aluminum-mounting bracket secures the power supply with four screws, provided. There are six (6) advanced flash patterns to choose from, which are controlled with the touch of a button from the control panel provided. wolo's is the choice of emergency responders. Kit includes: 120-watt power supply, six (6) clear strobe bulbs with 6" wire leads and locking connector, six (6) high voltage cables with locking connectors, switch control panel, mounting hardware and easy to follow instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77 (38559P)
- BLUE SEA SYSTEMS Blue Sea 4151 WeatherDeck Toggle Switches (4151)
- MINN KOTA MKR-US2-13 Universal Sonar 2 Adapter Cable Connects ONIX Fishfinder (1852073)
- WOLO Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Amber Clusters - 8050-A (8050-A)
- WOLO Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A (7824MP-A)
- WOLO On Patrol LED Roof Mount Light Bar, 48 (7860-RB)
- MARADYNE FLUID POWER GROUP Filter Hd, 50 Series, 1-1/4"NPT, Rtrn Inductor (50044A)
- MARINE SPORT LIGHTING 50In 240-Watt Marine Led Light Bar - White (MS240WSRS)
- LARSON ELECTRONICS Larson Electronics SLEDB-5-M-AMB 12V Rechargeable High Output LED Strobing Beacon; Permanent & Magnetic Mount - Amber (SLEDB-5-M-AMB)
- ABRAMS Focus 600 Series LED Dash & Deck Lightstick - Amber (FL-4600-AA)
- Wolo Automotive Lighting