Shop All Automotive Back Up Alarms
Wolo
Lightbar, LED, Red, Bracket Mnt, 16 Heads
Mfr # 7810-R
Zoro # G3717169
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 11 to 14V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 7810-R
- Zoro # G3717169
- UPC # 080217078108
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 49 in |
Length | 49" |
Manufacturers Warranty Length | 1 yr |
Height | 5" |
Width | 10" |
Overall Height | 5 in |
Overall Depth | 10 in |
Overall Length | 49 in |
Description
Light Bar, Light Type Full-Size Light Bar, Light Color Red, Wattage 64 W, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Operating Voltage 11 to 14V DC, Overall Length 49 in, Overall Height 5 in, Overall Depth 10 in, Number of Heads 16, Series On Patrol, Number of Flash Patterns 20, Includes Double Face Tape, Mounting Bracket, Mount Type Bracket, Base Material Aluminum, Number of Bulbs 64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- RUBBERMASTER PLUS 600/690-9 Bias Industrial Tube With JS2 Valve (250380)
- ILC Replacement for JOHN DEERE SE501858 STARTER (SE501858 STARTER)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM 90 DEGREE BEND - POLISHED (2891)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- Wolo Automotive Electrical