Shop All Automotive Back Up Alarms
Wolo
Lightbar, LED, Blue, Bracket Mnt, 12 Heads
Mfr # 7845-B
Zoro # G3717141
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 11 to 14V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 7845-B
- Zoro # G3717141
- UPC # 080217078450
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 44 in |
Height | 5" |
Manufacturers Warranty Length | 1 yr |
Width | 10" |
Length | 44" |
Overall Height | 5 in |
Overall Depth | 10 in |
Overall Length | 44 in |
Description
Light Bar, Light Type Full-Size Light Bar, Light Color Blue, Wattage 12 W, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Operating Voltage 11 to 14V DC, Overall Length 44 in, Overall Height 5 in, Overall Depth 10 in, Number of Heads 12, Series On Patrol, Number of Flash Patterns 20, Includes Double Face Tape, Mounting Bracket, Mount Type Bracket, Base Material Aluminum, Number of Bulbs 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165659 (P165659)
- CURT Pintle Mount, 2" Shank, 20000 lb., 6" L (48326)
- EXTREME MAX Extreme Max 3005.3383 Aluminum Pontoon/Dock Ladder - 5-Step (3005.3383)
- ELLIOTT AUTO SUPPLY GAL50 Blend Antifreeze (619527)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- Wolo Automotive Back Up Alarms