Shop All Automotive Back Up Alarms
Wolo
Light Bar, Permanent, 48", Slim Line, Red
Mfr # 7830-R
Zoro # G1509748
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10.8 to 13.8VDC
- Lamp Life (Hours) 100,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 7830-R
- Zoro # G1509748
- UPC # 80217078306
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Light Bar,Permanent,48",Slim Line,Red |
Lamp Type | Led |
Voltage | 10.8 to 13.8VDC |
Lamp Life (Hours) | 100,000 hr. |
Description
Light Bar,Permanent,48 In.,Slim Line,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- VORNADO FANS Transom WHT Window Fan (FA1-0136-43)
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.88IN, MALE THREADED (T05-0782)
- SCHLEY PRODUCTS Injector Socket, Ford Power Stroke 6.7L (11400)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- Wolo Automotive Back Up Alarms