Shop All Automotive Warning & Marker Lights
Wolo
LED Warning Light, Green, 12/100VDC
Mfr # 3077P-G
Zoro # G7009606
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 100V DC
- Lens Color Green
- Light Output 60 Lumen
- Color Green
- Current Drawn 1.37 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 3077P-G
- Zoro # G7009606
- UPC # 080217030779
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 6 3/4 in |
Width | 6 3/4 in |
Length | 4 1/2 in |
Diameter | 7 in |
Overall Height | 6 3/4 in |
Overall Depth | 6 3/4 in |
Overall Diameter | 7 in |
Overall Length | 4 1/2 in |
Description
LED Warning Light, Light Type Flashing Beacon, Light Color Green, Wattage 20 W, Lens Color Green, Shape Round, Light Pattern Flashing, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 100V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 6 3/4 in, Maximum Brightness 60 lm, Series Apollo 1, Includes In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals, Mount Style Surface, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 550 lb, Lawn Mower (ASB1213)
- ANCHOR INDUSTRIES ANCHOR ENGINE MOUNTS (9669)
- ASA ELECTRONICS 3-ZONE WALL STEREO (JWM62A)
- WESTIN Ultimate LED Bull Bar (32-2455L)
- WOLO Halogen Light Bar, Amber (3570M-A)
- WOLO LED Warning Light, Blue, 12/100VDC (3065P-B)
- WOLO Blue Lens Warning Lights, 12V, Hawkeye (3005-B)
- WOLO Beacon Rotating Light, Red Lens (3110-R)
- WOLO Strobe Light Bar, Amber (7500-A)
- WOLO Wolo® Strobe Warning Light Permanent Mount Amber Lens. 12-24 Volt - 3900-A (3900-A)
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 (45283)
- Wolo Automotive Lighting