Shop All Strobe and Flashing Lights
Wolo
LED Warning Light, Clear, 12/60VDC
Mfr # 3095PPM-C
Zoro # G6407265
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 12 to 60V DC
- Height 6 3/4 in
- Number of Flash Patterns - Vehicle Lighting 8
- Base Material Plastic
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3095PPM-C
- Zoro # G6407265
- UPC # 080217030953
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 3/4 in |
Overall Diameter | 7 in |
Length | 4 1/2 in |
Diameter | 4 1/2 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Description
Strobe Light, Light Type Flashing Beacon, Light Color White, Wattage 20 W, Lens Color Clear, Shape Round, Light Pattern Flashing, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 60V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 4 1/2 in, Maximum Brightness 60 lm, Series Apollo 8, Number of Flash Patterns 8, Includes Permanent Screws, Mount Style Surface, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC1GW (CWC1GW)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- WOLO LED Warning Light, Red, 12/60VDC (3090PPM-R)
- WOLO LED Warning Light, Blue, 12/60VDC (3085PPM-B)
- WOLO LED Warning Light, Red, 12/100VDC (3070P-R)
- WOLO Warning Light, Amber, Flashing (3050-A)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24DB)
- Wolo Safety Alarms and Warnings