Shop All Automotive Back Up Alarms
Wolo
LED Warning Light, Amber, 12/60VDC
Mfr # 3080PPM-A
Zoro # G5062251
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/60V DC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Light Output 60 Lumen
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 3080PPM-A
- Zoro # G5062251
- UPC # 080217030809
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 3/4 in |
Width - Vehicle Lighting | 4 1/2 in |
Diameter - Vehicle Lighting | 4 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Length | 4 1/2" |
Diameter | 7" |
Width | 6 3/4" |
Height | 6-3/4" |
Overall Height | 6 3/4 in |
Overall Length | 4 1/2 in |
Overall Diameter | 7 in |
Overall Depth | 4 1/2 in |
Description
Strobe Light, Light Type Flashing Beacon, Light Color Amber, Wattage 20 W, Lens Color Amber, Shape Round, Light Pattern Flashing, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 60V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 4 1/2 in, Maximum Brightness 60 lm, Series Apollo 8, Number of Flash Patterns 8, Includes Permanent Screws, Mount Style Surface, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Box, 6V Dual, Gc2, 4D, Black (84-9425)
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915101G-EL)
- OTC Cylinder Leakage Tester Kit (5609)
- SUPERIOR ELECTRIC RV Trailer Tongue Jack Wheel Dock Stop with Rope (RVA1598)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- J.W. SPEAKER LED Stop/Tail/Trn Lght, Hrnss, ECE, 12/24V (0341701)
- Wolo Automotive Back Up Alarms