Shop All Automotive Warning & Marker Lights
Wolo
LED Warning Light, Amber, 12/100VDC
Mfr # 3060P-A
Zoro # G5062267
$74.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 100V DC
- Lens Color Amber
- Light Output 60 Lumen
- Current Drawn 1.37 A
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 3060P-A
- Zoro # G5062267
- UPC # 080217030601
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width | 6 3/4 in |
Height | 6 3/4 in |
Diameter | 7 in |
Length | 4 1/2 in |
Overall Height | 6 3/4 in |
Overall Length | 4 1/2 in |
Overall Depth | 6 3/4 in |
Overall Diameter | 7 in |
Description
LED Warning Light, Light Type Flashing Beacon, Light Color Amber, Wattage 20 W, Lens Color Amber, Shape Round, Light Pattern Flashing, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 100V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 6 3/4 in, Maximum Brightness 60 lm, Series Apollo 1, Includes In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals, Mount Style Surface, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Flush Lifting Handle Chrome Plated Brass, 3" x 2-1/16" (36741)
- SPRINGFIELD 2 Hi-Lo Bushing, #2171032 (2171032)
- IMPERIAL SUPPLIES Back Up Alarm, 97dB, Gray, 5 in. L, Plastic (38XF43)
- KEN-TOOL Lug Nut Remover Socket Set (30254)
- WOLO Wolo® Strobe Warning Light Permanent Mount Amber Lens. 12-24 Volt - 3900-A (3900-A)
- WOLO Magnet Mount Light, Amber (3720M-A)
- WOLO Strobe Kit, 2 Clear/4 Red, Lightning Plus (8006-9-2C4R)
- WOLO Strobe Kit, 4Clear/2Amber, Lightning Plus (8006-2-4C2A)
- WOLO Gen 3 LED Light (3720P-A)
- WOLO Beacon Rotating Light, Blue Lens (3105-B)
- ECCO Warning Light, LED, Clear (ED3777W)
- Wolo Automotive Warning & Marker Lights