Shop All Strobe and Flashing Lights
Wolo
LED Hide-A-Way Strobe Light, Clear/Blue
Mfr # 8506-25-2C4B
Zoro # G6464062
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel
- Lamp Life 50,000 hr
- Voltage 12 to 24V DC
- Mounting Permanent
- Light Output Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 8506-25-2C4B
- Zoro # G6464062
- UPC # 080217506250
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Length | 5 3/8 in |
Height | 1 3/4 in |
Width | 5 3/8 in |
Description
LED Hide-A-Way Strobe Light, Light Color Blue/White, Lighting Technology LED, Electrical Connection Wire Leads, Operating Voltage 12-24V DC, Number of Flash Patterns 15, Installation Type Permanent, Overall Height 1 3/4 in, Overall Width 5 3/8 in, Series 8506 Series, Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel, Mount Type Adhesive, Screw, Current 4.25 A @ 12.5V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 M)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- WOLO Illume Plus, Amber LED, Mgnnt/Prmnnt Mount (3030MP-A)
- WOLO LED Warning Light, Red, 12/100VDC (3070P-R)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- WOLO LED Warning Light, Blue, 12/60VDC (3085PPM-B)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- WOLO Warning Light, Amber, Flashing (3050-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- Wolo Safety Alarms and Warnings