Shop All Strobe and Flashing Lights
Wolo
LED Hide-A-Way Strobe Light, Clear/Amber
Mfr # 8504-11CCAA
Zoro # G6554746
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Amber
- Height 5 1/2 in
- Housing Material Plastic
- Length 5 3/8 in
- Flashes per Minute Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 8504-11CCAA
- Zoro # G6554746
- UPC # 080217504119
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/2 in |
Length | 5 3/8 in |
Width | 5 3/8 in |
Description
LED Hide-A-Way Strobe Light, Light Color Amber/White, Lighting Technology LED, Electrical Connection Wire Leads, Operating Voltage 12-24V DC, Number of Flash Patterns 15, Installation Type Permanent, Overall Height 1 3/4 in, Overall Width 5 3/8 in, Series 8504 Series, Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel, Mount Type Adhesive, Screw, Current 1.54 A @ 12.5V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- CALLOWAY MILLS Black, 18 W x 48 L (106071848)
- WOLO LED Warning Light, Red, 12/100VDC (3070P-R)
- WOLO Warning Light, Amber, Flashing (3050-A)
- WOLO Illume Plus, Amber LED, Mgnnt/Prmnnt Mount (3030MP-A)
- WOLO LED Warning Light, Blue, 12/60VDC (3085PPM-B)
- WOLO LED Warning Light, Red, 12/60VDC (3090PPM-R)
- WOLO Strobe Light, Clear, Flashing (3365P-C)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (105XBRMB120A)
- Wolo Safety Alarms and Warnings