Shop All Automotive Back Up Alarms
Wolo
LED Hide-A-Way Strobe Light, Clear
Mfr # 8506-20-6C
Zoro # G5062276
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Light Output Not Rated
- Color Clear
- Current Drawn 1.5 A
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 8506-20-6C
- Zoro # G5062276
- UPC # 080217506205
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Width | 1 3/4 in |
Length | 5 3/8 in |
Height | 5 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 5 3/8 in |
Description
LED Hide-A-Way Strobe Light, Light Color Red/White, Lighting Technology LED, Electrical Connection Wire Leads, Operating Voltage 12-24V DC, Number of Flash Patterns 15, Installation Type Permanent, Overall Height 1 3/4 in, Overall Width 5 3/8 in, Series 8506 Series, Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel, Mount Type Adhesive, Screw, Current 4.25 A @ 12.5V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Extended View Tow Mirror (20002)
- KEN-TOOL Pass/Tire Bead Seater, 14"/15" (31446)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- UWS REPLACEMENT SECURE LOCK TRUCK TOOL BOX HANDLE (003-SLLKBLK)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- STENS Complete Light Kit Tail Lights Side Markers & Mounts Trailers 756-090 (756-090)
- Wolo Automotive Back Up Alarms