Shop All Emergency Vehicle Lights & Lightbars
Wolo
Infinity 3 Amber Lens - Permanent Mount
Mfr # 7700-A
Zoro # G805636920
Sold in multiples of 20 for $22,219.80
Free Shipping & Returns
$22,219.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 7700-A
- Zoro # G805636920
- UPC # 80217077002
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Description
wolo-infinity 3 is the next generation in vehicle high tech warning lights. The wolo-infinity 3 is built throughout with the latest state-of-the-art electronics. there are 472 super bright led's that have a continuously changing light patterns controlled by a microprocessor. the wide sweep of the high intensity led's provide better vision for true 360 visibility at greater distances, providing more safety for the user. The lens is replaceable and made from strong polycarbonate, which has been optically enhanced for maximum visibility. A rubber gasket is built into the upper and lower lens to ensure a watertight fit to the light's base. Designed with dual light levels with the main led warning light on the top section and six- (6) flashing marker lights and two powerful alley lights in the lower section. There are two- (2) halogen takedown lights, one light illuminates the front of the vehicle and the other to the rear of the vehicle. wolo-infinity 3 is totally maintenance free and is a superior warning light bar that offers more features then other brands of lights that cost more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- ILC Replacement for Battery 6n4b-2a Power Sport Battery (6N4B-2A POWER SPORT BATTERY BATTERY)
- RAYMARINE S100 Wireless Remote (E15024)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2 Inch Channel, 350 Pound Tongue Weight, Primed Steel (0091058)
- WOLO On Patrol LED Roof Mount Light Bar, 48 (7860-RB)
- WOLO Wolo® Low Profile 24" Light Bar Magnet Or Permanent Mount Clear Lens, Amber LEDs - 7824Mp-A (7824MP-A)
- WOLO Wolo® Amber Expansion Kit For Grill And Surface Mount Kit Two Amber Clusters - 8050-A (8050-A)
- MARADYNE FLUID POWER GROUP Fltr Assy, 1-1/4" NPT, 10 Mcrn, Rtrn Inductor (FPD5020N10NAR4B)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10M-A)
- CODE 3 Stacked LED X, Alum Bezel, Red/Red (LXEX2F-RR)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Dual-C (HL15PC-AW)
- Wolo Emergency Vehicle Lights & Lightbars