Shop All Automotive Horns & Accessories
Wolo
Industrial Horn, Metal, 2-1/2 in. H
Mfr # 372LG-24/48
Zoro # G8854027
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Length (In.) 7 in
- Width (In.) 5 in
- Height (In.) 2 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # 372LG-24/48
- Zoro # G8854027
- UPC # 080217372060
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 5 in |
Height (In.) | 2 1/2 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Height | 2 in |
Overall Length | 7 in |
Overall Width | 5 in |
Description
Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal, Finish Black Painted, Bracket Mount Mounting, Decibels (dB) 115, 0.8/1.6 Amps, Voltage 24/48VDC, For Use On Fork Lifts and Material Handling Equipment, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7/16" Ratcheting Extra Long Automatic Slack Adjuster Wrench for Haldex Air Brakes (79434)
- LUBRIPLATE 5 gal Motor Oil Pail Amber (L0789-060)
- SKF Wheel Seal - Rear Outer, 21610 (21610)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (11224)
- WOLO Mini But Loud Disc Horn, Black (260-2T)
- WOLO Chrome Electronic Solenoid Valve (811-EV)
- WOLO Marine Air Horn, Brass, 5 in. W, 12VDC (160)
- WOLO Electronic Horn, 114.4 dB (EE100)
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- WOLO Electro-Mechanical Industrial Horn, 36V, L (370LJ-36L2)
- WOLO Industrial Horn, Electronic, Metal, 5 in. W (372LAX-24/48)
- Wolo Automotive Electrical