Shop All Automotive Horns & Accessories
Wolo
Industrial Horn, Electronic, Metal, 5 in. W
Mfr # 372LAX-24/48
Zoro # G8853984
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electronic
- Length (In.) 7 in
- Width (In.) 5 in
- Height (In.) 2 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 372LAX-24/48
- Zoro # G8853984
- UPC # 080217372022
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 5 in |
Height (In.) | 2 1/2 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Width | 5 in |
Overall Length | 7 in |
Overall Height | 2 in |
Description
Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal, Finish Black Painted, Bracket Mount Mounting, Decibels (dB) 115, 0.8/1.6 Amps, Voltage 24/48VDC, For Use On Fork Lifts and Material Handling Equipment, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Scanstrut 6" Aluminum PowerTower® f/2kW & 4kW Raymarine, Garmin & (APT-150-01)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8616 Metal Magic Polish - 16 oz. (BB8616)
- DOCK EDGE Torpedo Bumper - 18" - Black (91-118-F)
- WIX FILTERS Hyd Filter, 51756 (51756)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- WOLO Motorcycle Horn Wiring Kit (MCWK-2)
- WOLO Wolo® Electronic Train Horn And Speaker 100-Watts 12-Volt - 897 (897)
- WOLO Heavy Duty Compressor, 2.5 gal. Tank (858)
- WOLO Air Horn, Single Trumpet, Low Tone, SS (1110)
- WOLO Industrial Horn, Electronic, 24/48VDC (372LB-24/48)
- GRANT 5897 Challenger GT Black Horn Button (GRT5897)
- Wolo Automotive Electrical