Shop All Automotive Horns & Accessories
Wolo
Industrial Horn, Black Painted, 5 in. dia.
Mfr # 372LC-24/48
Zoro # G8854002
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Length (In.) 7 in
- Width (In.) 5 in
- Height (In.) 2 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolo
- MFR # 372LC-24/48
- Zoro # G8854002
- UPC # 080217372046
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 5 in |
Height (In.) | 2 1/2 in |
Dia. (In.) | 5 in |
Overall Length | 7 in |
Overall Diameter | 5 in |
Overall Height | 2 in |
Overall Width | 5 in |
Description
Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal, Finish Black Painted, Bracket Mount Mounting, Decibels (dB) 115, 0.8/1.6 Amps, Voltage 24/48VDC, For Use On Fork Lifts and Material Handling Equipment, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-23705)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- WESTIN Truck Bed Mat (50-6195)
- JABSCO 2 Gallon Pressurized Accumulator Tank (18810-0000)
- WOLO Air Filter For High Pressure Air Horn Sy (813-FIL)
- WOLO Bell, 12V, Chrome Plated (355)
- WOLO Dual Trumpet Horn, Electric, 8 In W, 125 dB (125)
- WOLO Electric Solenoid, Wolo Express, 12 Volt (855)
- WOLO Musical Air Horn, Cavalry Charge (455)
- WOLO Replacement Air Compressor, Turbo, 12V (840-C)
- WOLO High Pressure Air Tank, 2.5 gal. (858-RT)
- Wolo Automotive Electrical