Shop All Automotive Horns & Accessories
Wolo
Horn Wiring Kit and Horn Button
Mfr # HWK-1
Zoro # G8589379
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electric
- Voltage 12V DC
- Material Plastic
- Amps 20 A
- Mounting Under-Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolo
- MFR # HWK-1
- Zoro # G8589379
- UPC # 80217004084
- Country of Origin China
- Category Automotive Horns & Accessories
Details
Item | Air Horn Wiring Kit |
Type | Electric |
Voltage | 12V DC |
Material | Plastic |
Amps | 20 A |
Mounting | Under-Hood |
Includes | Direct Drive Air Horn, In-Line Fuse, Plastic Wire Ties, Quick Connect Plug, Terminals |
For Use With | Direct Drive Air Horns |
Finish | Unfinished |
Color | Silver |
Current | 20 A |
Product Type | Horn Wiring Kit |
Description
Horn Wiring Kit and Horn Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- HOSECOIL 25' Blue Hose W/ Flex Relief (HS2500HP)
- GATES Tri-Power Belts, AX40 (AX40)
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- WOLO Wolo® 12-Volt Air Horn Solenoid Valve - 801-Ev12 (801-EV12)
- WOLO Electronic Horn, 114.4 dB (EE100)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- WOLO Mini But Loud Disc Horn, Black (260-2T)
- WOLO BULL HORN ELECTRIC HORN (340)
- WOLO Air Horn, Electric, 5-3/4 in. L, 12VDC (719)
- WOLO Air Filter For High Pressure Air Horn Sy (813-FIL)
- Wolo Automotive Electrical